Zoro Homepage

Apron Frame with Drawer, 36" Wide

  • Mfr # GRJTPTBA-3622-1P-2

  • Zoro # G810993353


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Drawers
1
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRJTPTBA-3622-1P-2
Zoro #
G810993353
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
22 in
Overall Width - Maximum
36 in

Details

Item
Apron Frame with Drawer
Material
Steel
Number of Drawers
1
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Standards
SEFA 8
Product Type
Apron Frame
Opening Style
Drawer Cabinet
ADA Compliant
Not ADA Compliant
Handle
Stainless Steel Wire Pull
Number of Doors
0
Includes Work Surface
Work Surface Not Included
Includes Casters
Casters Not Included

Description

Apron Frame with Drawer, Color Petal White, Material Steel, Number of Shelves 0, Number of Drawers 1, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.