This item is Discontinued.

Instock Base Cabinet, 27-9/16" H, Pearl White GRJTP163-36

Base Cabinet, 27-9/16" H, Pearl White (Discontinued)

  • Mfr # GRJTP163-36
  • Zoro # G0188440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRJTP163-36
Zoro #
G0188440
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
22 in
Height
27 9/16 in
Overall Width - Maximum
36 in
Overall Height
27 5/8 in
Overall Depth
22 in

Details

Item
Base Cabinet
Material
Steel
Number of Drawers
0
Number of Shelves
1
Color
Pearl White
Assembly
Assembly Required
Type
Sitting Height
Standards
SEFA 8
Product Type
Base Cabinet
Handle
Stainless Steel Wire Pull
Includes Casters
Casters Not Included
Number of Doors
2
Opening Style
Door Cabinet
ADA Compliant
Not ADA Compliant
Includes Removeable Back
Removeable Back Included
Standing Style
Freestanding
Includes Work Surface
Work Surface Not Included

Description

Base Cabinet, Sitting Height, Height 27 9/16 in, Width 36 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 1, Number of Drawers 0, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.