This item is Discontinued.

Instock Base Cabinet, 27-9/16" H, Pearl White GRJTP174-18P

Base Cabinet, 27-9/16" H, Pearl White (Discontinued)

  • Mfr # GRJTP174-18P
  • Zoro # G0190945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRJTP174-18P
Zoro #
G0190945
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
22 in
Height
27 9/16 in
Overall Height
27 5/8 in
Overall Depth
22 in
Overall Width - Maximum
18 in

Details

Item
Base Cabinet
Material
Steel
Number of Drawers
3
Number of Shelves
0
Color
Pearl White
Assembly
Assembly Required
Type
Sitting Height
Standards
SEFA 8
Product Type
Base Cabinet
Includes Removeable Back
Removeable Back Included
ADA Compliant
Not ADA Compliant
Includes Work Surface
Work Surface Not Included
Opening Style
Drawer Cabinet
Number of Doors
0
Includes Casters
Casters Not Included
Standing Style
Freestanding
Handle
Stainless Steel Wire Pull

Description

Base Cabinet, Sitting Height, Height 27 9/16 in, Width 18 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 0, Number of Drawers 3, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.