Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NHDPE136-18-W
Zoro #
G0131160
UPC #
-
Country of Origin
United States
Dimensions
Height
35 1/2 in
Width
18 in
Depth
22 1/2 in
Details
Item
Base Cabinet
Type
1 Door, 1 Drawer, Right Hinged
Series
Nautilus
Color
White
Material
HDPE
Assembly
Assembled
Handle
Single
Doors
1
Number of Shelves
(1) Adjustable Shelf
Number of Drawers
1
Includes
Leveling Bolts Included, Work Surface Not Included
Description
Base Cabinet, 1 Door, 1 Drawer, Right Hinged, Nautilus Series, Height 35 1/2 in, Width 18 in, Depth 22 1/2 in, Color White, Material HDPE, Number of Shelves (1) Adjustable Shelf, Number of Drawers 1, Doors 1, Handle Single, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.