This item is Discontinued.

Instock Biological Safety Cabinet, 115V, 360 cfm BSC-B2-60

Biological Safety Cabinet, 115V, 360 cfm (Discontinued)

  • Mfr # BSC-B2-60
  • Zoro # G7262291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSC-B2-60
Zoro #
G7262291
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Width
24 in
Width
60 in
Depth
33 1/2 in
Overall Length
33 1/2 in
Height
61 in
Inside Width
61 13/16 in
Inside Length
24 1/2 in
Opening Size
10 4/5 in
Inside Height
28 1/10 in
Overall Depth
26 in
Cord Length
5 ft
Interior Depth
24 1/2 in
Interior Width
5 1/8 ft
Interior Height
28 1/8 in

Details

Item
Biosafety Cabinet
Voltage
115V AC/DC
CFM
360 cfm
Series
LabCulture
For Use With
Volatile Toxic Chemicals and Radionucleotides
Material
Stainless Steel Interior
Construction
Stainless Steel Interior
Filter Type
ULPA
Voltage (AC)
115V
Number of Filters Required
2
Range
Greater than 99.999% for particle size between 0.1 to 0.3 microns per IEST-RP-CC001.3/H14 per EN 1822
Compliance
IEC61010-1, UL-C-61010A-1
Voltage (DC)
115V
Standards
IEC61010-1, UL-C-61010A-1
Air Flow
360 cfm
BSC Class
Class II
BSC Type
B2
Base Required
Base/Stand Required
Blower Required
Blower Required

Description

Biological Safety Cabinet, Filter Type HEPA, 360 CFM, Overall Height 63-5/16 In., Overall Width 63 In., Overall Length 33-1/2 In., Inside Height 26-13/32 In., Inside Length 24-1/2 In., Inside Width 61-13/16 In., Opening Size 10.8 In., Voltage 115, Number of Filters Required 2, Range 59 dBA/105 fpm, Stainless Steel, Compliance UL-C-61010A-1, IEC61010-1, Width 60 In., Depth 33-1/2 In., Height 61 In., Voltage (AC) 115, Voltage (DC) 115, For Use With Volatile Toxic Chemicals and Radionucleotides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.