Zoro Homepage

Bookend Bracket

  • Mfr # GRFTB-14GA-12L-E-2

  • Zoro # G010993115


product price: $37.29
/ea

Key Features

Finish
Painted
Overall Length
12 in
Material
Steel
Color
Petal White
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFTB-14GA-12L-E-2
Zoro #
G010993115
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Bookend Bracket
Finish
Painted
Material
Steel
Color
Petal White
Gauge
14
Product Type
Bookend Bracket

Description

Bookend Bracket, Material Steel, Gauge 14, Petal White, Finish Painted

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.