Zoro Homepage

Envision Workstation, Steel, Steel Frame, Petal White

  • Mfr # GRENO-3072P-2

  • Zoro # G910992850


product price: $6,129.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Material
Steel
Frame Material
Steel
Color
Petal White
Features
Cords are Designed to Reach an Overhead Service Carrier at a Maximum 48 in Above the Workstation, Each Cord Has a 125V, 20 A Circuit and Includes a Twist Lock NEMA L5-20P Plug, Each Workstation is Punched and Capped for Future Data Ports
Adjustable Height - Maximum
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRENO-3072P-2
Zoro #
G910992850
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Height - Maximum
36 in
Adjustable Height - Minimum
30 in
Overall Length
6 ft
Shelf Width
12 in
Overall Height
7 ft
Countertop Thickness
1 in
Overall Width
30 in

Details

Item
Envision Workstation
Material
Steel
Frame Material
Steel
Color
Petal White
Features
Cords are Designed to Reach an Overhead Service Carrier at a Maximum 48 in Above the Workstation, Each Cord Has a 125V, 20 A Circuit and Includes a Twist Lock NEMA L5-20P Plug, Each Workstation is Punched and Capped for Future Data Ports
Countertop Material
Phenolic
Product Type
Lab Table
Work Surface Material
Phenolic Resin
ADA Compliant
ADA Compliant
Load Capacity
600 lb
Number of Shelves
3
Shelving Material
Steel

Description

Envision Workstation, Load Capacity 600 lb, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Petal White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.