Fume Hood Fitting
Mfr # GRL3185N-LR-V
Zoro # G0770046
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 3/4 in
Overall Length
20 in
Material
Brass
Product Type
Fume Hood Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRL3185N-LR-V
Zoro #
G0770046
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Overall Length
20 in
Details
Item
Fume Hood Fitting
Material
Brass
Product Type
Fume Hood Fittings
Description
Fume Hood Fitting
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.