Fume Hood Fitting
Mfr # GRL3185W-9RSVB
Zoro # G0769845
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 3/4 in
Overall Length
20 in
Material
Brass
Product Type
Cold Water Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRL3185W-9RSVB
Zoro #
G0769845
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Overall Length
20 in
Details
Item
Cold Water Fitting
Material
Brass
Product Type
Cold Water Fitting
Description
Fume Hood Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.