Heavy Duty Table, Steel, Steel Frame, Petal White
Mfr # GRHD-7230-CFE-2
Zoro # G210993205
product price: $3,909.99
/eaKey Features
Material
Steel
Frame Material
Steel
Color
Petal White
Features
2 in x 2 in Fully Welded Tubular Construction
Product Type
Lab Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRHD-7230-CFE-2
Zoro #
G210993205
UPC #
-
Country of Origin
United States
Dimensions
Countertop Thickness
1 in
Overall Length
6 ft
Overall Width
30 in
Overall Height
36 in
Details
Item
Heavy Duty Table
Material
Steel
Frame Material
Steel
Color
Petal White
Features
2 in x 2 in Fully Welded Tubular Construction
Product Type
Lab Table
Load Capacity
960 lb
Work Surface Material
Epoxy
Caster Type
Locking Swivel
Countertop Material
Epoxy
ADA Compliant
Not ADA Compliant
Description
Heavy Duty Table, Load Capacity 960 lb, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Petal White
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.