This item is Discontinued.

Instock Island Stanchion, Steel, 2" W, 3" D GRFT-23-4B-48.00A

Island Stanchion, Steel, 2" W, 3" D (Discontinued)

  • Mfr # GRFT-23-4B-48.00A
  • Zoro # G0188337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFT-23-4B-48.00A
Zoro #
G0188337
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Depth
3 in
Height
48 in
Overall Height
4 ft
Overall Width
2 in
Overall Length
4 ft

Details

Item
Island Stanchion
Material
Steel
Gauge
11
Color
Pearl White
Product Type
Island Stanchion

Description

Island Stanchion, Material Steel, Gauge 11, Width 2 in, Depth 3 in, Height 48 in, Pearl White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.