Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJKSH-3004GG
Zoro #
G0185869
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Depth
2 in
Height
35 1/8 in
Overall Width - Maximum
30 in
Overall Depth
2 in
Overall Height
35 1/8 in
Details
Item
Knee Space Panel
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Pearl White
Assembly
Assembly Required
Type
Standing Height
Standards
SEFA 8
Product Type
Knee Space Panel
Number of Doors
0
Includes Work Surface
Work Surface Not Included
Includes Casters
Casters Not Included
ADA Compliant
Not ADA Compliant
Description
Knee Space Panel, Standing Height, Height 35 1/8 in, Width 30 in, Depth 2 in, Color Pearl White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Not Applicable, Assembly Assembly Required, Standards SEFA 8
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.