Zoro Homepage

Metal Shelving, 10 ga., 36" W, 18" D

  • Mfr # GRMJ1836-79K

  • Zoro # G0188687


product price: $502.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Green
Overall Width
36 in
Overall Height
79 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRMJ1836-79K
Zoro #
G0188687
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
79 in

Details

Item
Metal Shelving
Color
Green
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Shelving Frame Material
Steel
Shelving Gauge
10
Item - Shelving
Metal Shelving
Shelving Style
Open
Shelving Type
Mobile
No. of Shelves
4
Material
Steel
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Load Capacity per Shelf
200 lb
Whole Unit Load Capacity
800 lb
Shelf Adjustment Type
Split Sleeve
Adjustability
Adjustable
Post Shape
Round

Description

Metal Shelving, Steel, Green, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Load Capacity per Shelf 200 lb, Whole Unit Load Capacity 800 lb, Shelf Adjustment Type Split Sleeve, Shelving Gauge 10, Adjustability Adjustable, Post Shape Round

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.