Zoro Homepage

Metal Shelving, Cap:500 lb, 18inx74inx60in

  • Mfr # GRSS1860

  • Zoro # G0187174


product price: $1,748.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Width
60 in
Overall Height
74 in
Assembled/Unassembled
Unassembled
Shelving Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSS1860
Zoro #
G0187174
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
18 in
Overall Height
74 in

Details

Item
Metal Shelving
Color
Silver
Assembled/Unassembled
Unassembled
Shelving Material
Stainless Steel
Shelf Capacity
600 lb
Number of Shelves
4
Shelving Frame Material
Stainless Steel
Shelving Gauge
10
Shelving Style
Open
No. of Shelves
4
Item - Shelving
Metal Shelving
Material
Stainless Steel
Shelving Type
Freestanding
Shelf Configuration
Starter
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
2,000 lb
Adjustability
Adjustable

Description

Metal Shelving, Adjustability Adjustable, Silver Color, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 60 in, Dry, Harsh, Wet Recommended Environments, 2,000 lb, Shelving Gauge 10, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.