Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Instock Mobile Cabinet, 32-3/8" H, Pearl White GRJTP1018-18

Mobile Cabinet, 32-3/8" H, Pearl White (Discontinued)

  • Mfr # GRJTP1018-18
  • Zoro # G0185467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRJTP1018-18
Zoro #
G0185467
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
22 in
Height
32 3/8 in
Overall Height
32 3/8 in
Overall Width - Maximum
18 in
Overall Depth
22 in
Caster Size
3 in

Details

Item
Mobile Cabinet
Material
Steel
Number of Drawers
1
Number of Shelves
1
Color
Pearl White
Assembly
Assembly Required
Type
Mobile Cabinet
Standards
SEFA 8
Includes
(4) 3 in Heavy Duty Casters
Product Type
Mobile Cabinet
Caster Type
Locking Casters
Handle
Stainless Steel Wire Pull
Number of Doors
1
Includes Work Surface
Work Surface Not Included
Includes Casters
Casters Included
ADA Compliant
Not ADA Compliant
Standing Style
Freestanding
Opening Style
Combination Drawer and Door Cabinet

Description

Mobile Cabinet, Mobile Cabinet, Height 32 3/8 in, Width 18 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 1, Number of Drawers 1, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.