Zoro Homepage

Mobile Cabinet Work Surface, Top 19" W

  • Mfr # GRMWS-18

  • Zoro # G4320157


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Phenolic
Color
Black
Top Depth
23 in
Top Width
19 in
Countertop Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRMWS-18
Zoro #
G4320157
UPC #
-
Country of Origin
United States

Dimensions

Top Depth
23 in
Top Width
19 in
Top Thickness
3/4 in
Overall Width
19 in
Overall Height
3/4 in
Overall Length
23 in
Countertop Thickness
3/4 in

Details

Item
Mobile Cabinet Work Surface
Material
Phenolic
Color
Black
Countertop Material
Phenolic
For Use With
18 in (45.7 cm) Wide Mobile Cabinet
Product Type
Mobile Cabinet Work Surface
Features
Grip Notch
ADA Compliant
Not ADA Compliant
Work Surface Material
Phenolic Resin

Description

Mobile Cabinet Work Surface, Load Capacity Not Applicable, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Not Applicable, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.