Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, Polished Chrome, 3/8" NPT

  • Mfr # GRL2880-132SWSA-V

  • Zoro # G0811580


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Connection
3/8 in NPT
Body Material
Polished Chrome
Standards
ANSI Z21.15, CGA 9.1
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRL2880-132SWSA-V
Zoro #
G0811580
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Connection Size - Side 1
3/8 in
For Mounting Hole Diameter - Maximum
3/8 in
Inlet Connection Size
3/8 in

Details

Connection
3/8 in NPT
Body Material
Polished Chrome
Item
Needle Valve
Standards
ANSI Z21.15, CGA 9.1
Handle Material
Brass
Sub-Category
Repair Parts
Finish
Polished Chrome
For Media
Vacuum
Valve Body Style
Angle
Connection Type - Side 1
NPT
Outlet Angle
180 Degrees
Inlet Connection Type
NPT
Handle Type
Cross
Number of Outlets
2
Number of Mounting Holes
1
Flow Pattern
90 Degree
For Media - CHECK
Vacuum
Operation Method
Manual
Index Color
Yellow
Product Type
Needle Valve
Flow Rate - Maximum
6.8 scfm

Description

Needle Valve,Polished Chrome,3/8" NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.