Zoro Homepage

Retaining Lip, Steel, 42" W, 2" D

  • Mfr # GRPSLA42

  • Zoro # G0185668


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Pearl White
Width
42 in
Height
2 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPSLA42
Zoro #
G0185668
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Height
2 in
Depth
2 in
Overall Length
42 in
Overall Width
42 in
Overall Height
2 in

Details

Item
Retaining Lip
Material
Steel
Color
Pearl White
Gauge
16
Product Type
Retaining Lip

Description

Retaining Lip, Material Steel, Gauge 16, Width 42 in, Depth 2 in, Height 2 in, Pearl White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.