This item is Discontinued.

Instock Sink Cabinet, 32-5/8" H, Pearl White GRJTP981ACC-36

Sink Cabinet, 32-5/8" H, Pearl White (Discontinued)

  • Mfr # GRJTP981ACC-36
  • Zoro # G0190875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRJTP981ACC-36
Zoro #
G0190875
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
22 in
Height
32 5/8 in
Overall Depth
22 in
Overall Height
32 5/8 in
Overall Width - Maximum
36 in

Details

Item
Sink Cabinet
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Pearl White
Assembly
Assembly Required
Type
ADA Height
Standards
SEFA 8
Product Type
Sink Cabinet
Number of Doors
0
Includes Casters
Casters Not Included
Standing Style
Freestanding
ADA Compliant
ADA Compliant
Includes Work Surface
Work Surface Not Included
Includes Removeable Back
Removeable Back Included

Description

Sink Cabinet, ADA Height, Height 32 5/8 in, Width 36 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Not Applicable, Assembly Assembly Required, Standards SEFA 8

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.