Task Lighting, Aluminum
Mfr # GRLED-48AO
Zoro # G0745239
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Includes
Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
Overall Length
30 1/8 in
Product Type
Task Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRLED-48AO
Zoro #
G0745239
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 1/8 in
Details
Item
Task Lighting
Material
Aluminum
Includes
Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
Product Type
Task Lighting
Description
Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.