Zoro Homepage

Task Lighting, Aluminum

  • Mfr # GRLED-60S

  • Zoro # G0745415


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Length
43 1/8 in
Includes
Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
Product Type
Task Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRLED-60S
Zoro #
G0745415
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 1/8 in

Details

Item
Task Lighting
Material
Aluminum
Includes
Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
Product Type
Task Lighting

Description

Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.