This item is Discontinued.

Instock Wall Cabinet, 30-5/8" H, Pearl White GRJTP206-48

Wall Cabinet, 30-5/8" H, Pearl White (Discontinued)

  • Mfr # GRJTP206-48
  • Zoro # G0189420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRJTP206-48
Zoro #
G0189420
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
13 in
Height
30 5/8 in
Overall Height
30 5/8 in
Overall Width - Maximum
4 ft
Overall Depth
13 in

Details

Item
Wall Cabinet
Material
Glass/Steel
Number of Drawers
0
Number of Shelves
2
Color
Pearl White
Assembly
Assembly Required
Type
Wall Cabinet
Standards
SEFA 8
Product Type
Wall Mounted Cabinet
Opening Style
Door Cabinet
ADA Compliant
Not ADA Compliant
Includes Casters
Casters Not Included
Standing Style
Wall Mounted
Handle
Stainless Steel Wire Pull
Number of Doors
2

Description

Wall Cabinet, Wall Cabinet, Height 30 5/8 in, Width 48 in, Depth 13 in, Color Pearl White, Material Glass/Steel, Number of Shelves 2, Number of Drawers 0, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.