This item is Discontinued.

Instock Wall Standard, Steel, 1-1/2" W, 1/2" D GRFC-1.5X.5-2B-36.00

Wall Standard, Steel, 1-1/2" W, 1/2" D (Discontinued)

  • Mfr # GRFC-1.5X.5-2B-36.00
  • Zoro # G0187856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFC-1.5X.5-2B-36.00
Zoro #
G0187856
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
36 in
Depth
1/2 in
Overall Width
1 1/2 in
Overall Length
36 in
Overall Height
36 in

Details

Item
Wall Standard
Material
Steel
Color
Pearl White
Gauge
11
Product Type
Wall Standard

Description

Wall Standard, Material Steel, Gauge 11, Width 1 1/2 in, Depth 1/2 in, Height 36 in, Pearl White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.