Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 2 in I.D. Before Shrinking, Black, 50 ft

  • Mfr # HSN-100 2" Blk 50

  • Zoro # G2711545


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
2 in
Shrink Tubing I.D. After Shrinking
1 in
Material
Modified Chlorinated Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSN-100 2" Blk 50
Zoro #
G2711545
UPC #
-
Country of Origin
Japan

Dimensions

Length
50 ft
Use with Wire Size
1.00 in to 1.75 in
Shrink Tubing Wall Thickness After Shrinking
0.11 in
Use With Wire Size
1.00 in to 1.75 in
Wall Thickness After Shrinking
0.11 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
2 in
Shrink Tubing I.D. After Shrinking
1 in
Material
Modified Chlorinated Polyolefin
Color
Black
Temp. Range
-94° to 250°F
Min. Shrink Temp.
275°F
Standards
AMS-3623, MIL-R-46846, Type 1, Class 1, SAE-AMS-DTL-23053/1 Class 1 and 2, SC-X-15112
Shrink Tubing Material Type
Flexible
Features
Abrasion Resistant, Flexible
Flame Retardant
No
Max. Voltage
600 V
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Min. Temp. Rating
-94 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Solvent Resistant
Package Style
Cut to Length
Max. Temp. Rating
250 Degrees F
Dielectric Strength
600 V
I.D. After Shrinking
1 in
I.D. Before Shrinking
2 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Modified Chlorinated Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 1.00 in to 1.75 in, I.D. Before Shrinking 2 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.11 in, Length 50 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Fuel and Oil-Resistant, Solvent-Resistant, Color Black, Temp. Range -94 Degrees to 250 Degrees F, Package Style Cut to Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products