Insultab
Shrink Tubing, 0.25in ID, Black, 6in, PK5
Mfr # HS-614 1/4 Blk 6
Zoro # G1642977
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.25 in
- Shrink Tubing Material Acrylate Olefin
- I.D. After Shrinking 0.13 in
- Shrink Tubing Type Food Grade Heat Shrink Tubing
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Cover, DFC Series, H, K5, RK5, RK0 UL Class, 250V AC, 1 Poles (DFC-9)
- INTERMATIC Timer, Spring Wound, 60 Min (FD60MWC)
- NVENT HOFFMAN Barrier Kits, Bracket, Mounted, Fits 4.00 (F44B360)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 6in, PK5 (HSN-100 1-1/2 Blk 6)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 25ft (HS-105 3" Blk 25)
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 4ft, PK5 (HSK-600 1/4 Clr 48)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 (HSN-100 3/4 Blk 6)
- 3M Shrink Tubing, 0.375in ID, Colors, 6in, PK14 (FP301-3/8-6"-ASSORTED-10-14 PC PKS)
- Insultab Heat Shrink Tubing