Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TDV10-25-230
Zoro #
G0396831
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1/4 in NPT
Drain Size
1/4 in
Overall Width
2 in
Overall Depth
3 29/32 in
Overall Height
4 45/64 in
Details
Item
Timed Electric Auto Drain Valve
Drain Rate
12.0 gpm
Adjustable Drain Cycle
0.5 min to 45 min
Purge Time
0.5 sec to 10 sec
Voltage
115V
Max. Pressure
230 psi
Operating Temp. Range
40 Degrees to 176 Degrees F
Includes
6 ft Power Cord
Body Material
Plastic and Brass
Enclosure
NEMA 4
Hz
50/60
Amps AC
0.20
Description
Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 12.0 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115V, Max. Pressure 230 psi, Operating Temp. Range 40 Degrees to 176 Degrees F, Hz 50/60, Amps AC 0.20, Enclosure NEMA 4, Body Material Plastic and Brass, Overall Height 4 45/64 in, Overall Width 2 in, Overall Depth 3 29/32 in, Includes 6 ft Power Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.