Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Intech Oil Water Separator, 125 CFM, 1/2 In Inlet OWS-125

Oil Water Separator, 125 CFM, 1/2 In Inlet (Discontinued)

  • Mfr # OWS-125
  • Zoro # G0439801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWS-125
Zoro #
G0439801
UPC #
-
Country of Origin
Netherlands

Dimensions

Width (In.)
8-3/8
Height (In.)
15-7/32
Length (In.)
15-5/8

Details

Max. Air Compressor HP
30
Max. Air Flow (SCFM)
125
Absorption Module Volume (Gal.)
1 gal.
Max. Pressure (PSI)
150
Water Outlet NPT (In.)
1/2
Type
Compressed Air
Air Inlet NPT (In.)
1/2
Condensate Inlet NPT (In.)
1/2
Item
Oil/Water Separator
Weight (Lbs.)
18
Temp. Range (F)
33 to 212

Description

Oil/Water Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.