Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Intech Oil Water Separator, 300 CFM, 1/2 In Inlet OWS-300

Oil Water Separator, 300 CFM, 1/2 In Inlet (Discontinued)

  • Mfr # OWS-300
  • Zoro # G2227854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWS-300
Zoro #
G2227854
UPC #
-
Country of Origin
Netherlands

Dimensions

Length (In.)
28
Height (In.)
28-15/16
Width (In.)
13

Details

Max. Air Compressor HP
75
Max. Air Flow (SCFM)
300
Absorption Module Volume (Gal.)
2-1/2 gal.
Water Outlet NPT (In.)
1/2
Weight (Lbs.)
50
Item
Oil/Water Separator
Air Inlet NPT (In.)
1/2
Condensate Inlet NPT (In.)
1/2
Max. Pressure (PSI)
150
Temp. Range (F)
33 to 212
Type
Compressed Air

Description

Oil Water Separator, Compressed Air, Max Air Compressor HP 75, Max Air Flow 300 SCFM, Air Inlet NPT 1/2 In, Condensate Inlet NPT 1/2 In, Water Outlet NPT 1/2 In, Absorption Module Volume 2.5 Gal, Max Pressure 150 PSI, Temp Range 33 to 212 F, Length 28 In, Width 13 In, Height 28 In, Weight 50 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.