Zoro Homepage

Magnetic Organizer, 3.5" x 3" x 2.4", Black

  • Mfr # ITA84255

  • Zoro # G213119503


product price: $3.39
/ea
Sold in multiples of 4 for $13.56

Key Features

Dry Erase Width
3"
Board Color
Black
Depth
2.4"
Length
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITA84255
Zoro #
G213119503
UPC #
35255842556
Country of Origin
China

Dimensions

Dry Erase Width
3"
Depth
2.4"
Length
3.5"

Details

Board Color
Black

Description

Magnetic Organizer ensures easy access to your whiteboard essentials. Magnetic back easily attaches to standard magnetic, dry-erase board and any other magnetic surface. Keep your marker, eraser and other whiteboard accessories handy with this single-compartment organizer. Sturdy, ABS plastic organizer can hold up to 500 grams.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.