
Pen-Style Highlighter, PK5
Mfr # ITA36180
Zoro # G3439751
product price:Â $1.65
/pk 5, $0.33/ea
Sold in multiples of 6 for $9.90
Key Features
Pen Ink Color
Blue
Marker Ink Color
Assorted
Number of Markers
5
Marker Set Ink Colors
Blue, Green, Orange, Pink, Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ITA36180
Zoro #
G3439751
UPC #
-
Country of Origin
China
Details
Item
Integra Pen-Style Highlighter,PK5
Pen Ink Color
Blue
Marker Ink Color
Assorted
Number of Markers
5
Marker Set Ink Colors
Blue, Green, Orange, Pink, Yellow
Description
Integra Pen-Style Highlighter,PK5, Assorted, Marker Set Ink Colors Blue, Green, Orange, Pink, Yellow, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.