Zoro Homepage

White Correction Tape, 5mm x 6m, White

  • Mfr # ITA60032

  • Zoro # G513121329


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Color
White
Width
.20"
Length
19.69'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITA60032
Zoro #
G513121329
UPC #
35255600323
Country of Origin
Malaysia

Dimensions

Width
.20"
Length
19.69'

Details

Color
White

Description

Single-line correction tape provides fast, accurate and dry correction. Write, type or draw on the correction tape immediately. Transparent case shows remaining tape. Dispenser is nonrefillable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.