This item is Discontinued.

Integral 4 in. LED Faceplate Lights, 3000K - MUd IL6.400.500

4 in. LED Faceplate Lights, 3000K - MUd (Discontinued)

  • Mfr # IL6.400.500
  • Zoro # G615779671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IL6.400.500
Zoro #
G615779671
UPC #
724086047338
Country of Origin
China

Description

Lighting fixtures are easy to install discrete and durable. They are specifically designed to illuminate columns hardscape walls and steps without glare. Lighting fixtures help make dark spaces more inviting and safe while adding dramatic visual appearance. Also a great way to enhance the look of entryways walkways and outdoor living areas. 2.0 watt LED package. Features -72 in. long 9 leads for connection -Output similar to 10W -Lumen Output - 120 -Low 12V AC operation -Compatible with all low voltage lighting systems -Magnetic and electronic transformer compatible -3000K Output standard -Color - MUd -Size - 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.