
30 gal Bags, 0.8 mil, White, 200 PK (Discontinued)
- Mfr # WSL3036XHW
- Zoro # G5202520
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSL3036XHW
Zoro #
G5202520
UPC #
762935902261
Country of Origin
United States
Dimensions
Thickness
0.8 mil
Width
30"
Height
36"
Details
Capacity
30 gal
Bag Closure Type
Tie
Material
Plastic
Color
White
Item
Bags
Package Configuration
8 Rolls of 25 Bags
Trash Container Capacity
30 gal max,20 gal min
Application
Can Liner
Closure Type
Tie
Features
Coreless Interleaved Roll
Grade
Extra Heavy-Duty
Flat Pack/Roll
Roll
Description
Inteplast Group Low-Density Commercial Can Liners, 30 gal, 0.8 mil, 30" x 36", White, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.