30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 13 microns, Clear, 500 PK

  • Mfr # S303713N

  • Zoro # G5202502


product price:  $69.15
/pk 500, $0.14/ea

Key Features

Strength Rating
Heavy-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Thickness
13 microns
Size
30 in x 37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S303713N
Zoro #
G5202502
UPC #
762935900823
Country of Origin
United States

Dimensions

Thickness
13 microns
Size
30 in x 37 in
Width
30 in
Height
37 in

Details

Capacity
30 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Color
Clear
Item
Trash Bags
Bags Per Roll
500
Package Configuration
20 Rolls of 25 Bags
Application
Can Liner

Description

Inteplast Group High-Density Interleaved Commercial Can Liners, 30 gal, 13 microns, 30" x 37", Clear, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.