30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 0.39 mil, Black, 500 PK

  • Mfr # S303710K

  • Zoro # G5216030


product price:  $40.59
/pk 500, $0.08/ea

Key Features

Capacity
30 gal
Strength Rating
Medium-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Thickness
0.39 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S303710K
Zoro #
G5216030
UPC #
762935901493
Country of Origin
United States

Dimensions

Thickness
0.39 mil
Size
30 in x 37 in
Height
37 in
Width
30 in

Details

Capacity
30 gal
Strength Rating
Medium-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Color
Black
Item
Trash Bags
Bags Per Roll
500
Application
Can Liner

Description

Inteplast Group High-Density Interleaved Commercial Can Liners, 30 gal, 0.39 mil, 30" x 37", Black, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.