Shop INTEGRATED BAGGING SYSTEMS

60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.8 mil, White, 100 PK

  • Mfr # WSL3858XHW

  • Zoro # G5201881


product price:  $31.49
/pk 100, $0.31/ea

Key Features

Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Thickness
0.8 mil
Size
38 in x 58 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSL3858XHW
Zoro #
G5201881
UPC #
762935902285
Country of Origin
United States

Dimensions

Thickness
0.8 mil
Size
38 in x 58 in
Width
38 in
Height
58 in

Details

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Color
White
Item
Trash Bags
Bags Per Roll
100
Features
Coreless Interleaved Roll
Application
Can Liner
% Recycled Content
0%
Seal
Star

Description

Inteplast Group Low-Density Commercial Can Liners, 60 gal, 0.8 mil, 38" x 58", White, 100/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.