
33 gal Trash Bags, 33 in x 39 in, Super Plus-Duty, 1.3 mil, Red, 150 PK
Mfr # WSL3339R
Zoro # G5202834
product price:Â $55.15
/pk 150, $0.37/eaKey Features
Strength Rating
Super Plus-Duty
Material
Linear Low-Density Resin
Thickness
1.3 mil
Size
33 in x 39 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSL3339R
Zoro #
G5202834
UPC #
762935902476
Country of Origin
United States
Dimensions
Thickness
1.3 mil
Size
33 in x 39 in
Height
39 in
Width
33 in
Details
Capacity
33 gal
Strength Rating
Super Plus-Duty
Material
Linear Low-Density Resin
Color
Red
Item
Trash Bags
Bags Per Roll
150
Package Configuration
6 Rolls of 25 Bags
Application
Can Liner
Description
Inteplast Group Institutional Low-Density Can Liners, 33 gal, 1.3 mil, 33" x 39", Red, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.