45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK

  • Mfr # S404816K

  • Zoro # G5204952


product price:  $64.29
/pk 250, $0.26/ea

Key Features

Strength Rating
Heavy-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Thickness
16 microns
Size
40 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S404816K
Zoro #
G5204952
UPC #
762935900588
Country of Origin
United States

Dimensions

Thickness
16 microns
Size
40 in x 48 in
Height
48 in
Width
40 in

Details

Capacity
45 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Color
Black
Item
Trash Bags
Bags Per Roll
250
Package Configuration
10 Rolls of 25 Bags
Application
Can Liner

Description

Inteplast Group High-Density Interleaved Commercial Can Liners, 45 gal, 16 microns, 40" x 48", Black, 250/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.