High-Density Commercial Can Liners, 33 gal, 10 mic, 33in x 39in, Clear, Interleaved Roll, 500PK
Mfr # VALH3340N11
Zoro # G315960621
product price: $44.99
/pk 500, $0.09/eaKey Features
Color
Clear
Material
Virgin High-Density Polyethylene (HDPE)
Width
33 in
Package Configuration
Interleaved Roll
Seal
Star (Bottom)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VALH3340N11
Zoro #
G315960621
UPC #
-
Country of Origin
United States
Dimensions
Width
33 in
Height
39 in
Thickness
10 mic
Details
Color
Clear
Material
Virgin High-Density Polyethylene (HDPE)
Item
HDPE Waste Can Liners
Package Configuration
Interleaved Roll
Seal
Star (Bottom)
Bag Closure Type
Open-Face
Description
Commercial can liners are made of high-quality, virgin HDPE to consistently deliver a higher-than-average tensile strength, an excellent dart-impact rating as well as a reliable barrier against both odor and moisture penetration. So strong that they could be up to eight times stronger than the resin itself, their star-sealed bottoms help ensure weight remains evenly distributed. Preprinted with E-Z liner-identification labeling, their innovative clamshell box helps eliminate the possibility of confusion, especially where several sizes and/or types of liners may be employed. For applications where there are no sharp edges, it's difficult to beat commercial-grade HDPE can liners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.