Shop INTEGRATED BAGGING SYSTEMS
See all product information
Create Account
High-Density Commercial Can Liners, 4 gal, 6 mic, 17in x 18in, Clear, Perforated Roll, 2000PK
Mfr # EC171806N
Zoro # G315960386
product price:Â $27.59
/pk 2000, $0.01/eaKey Features
Seal
Star
Capacity
4 gal
% Recycled Content
0%
Height
18 in
Bag Closure Type
Open Face
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC171806N
- Zoro #
- G315960386
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 18 in
- Thickness
- 6 mic
- Width
- 17 in
Details
- Item
- Waste Can Liners
- Seal
- Star
- Capacity
- 4 gal
- % Recycled Content
- 0%
- Bag Closure Type
- Open Face
- Strength Rating
- Light-Duty
- Color
- Clear
- Material
- Virgin High-Density Polyethylene (HDPE)
- Scent
- Unscented
- Application
- Can Liner
Description
Commercial can liners are made of high-quality, virgin HDPE to consistently deliver a higher-than-average tensile strength, an excellent dart-impact rating as well as a reliable barrier against both odor and moisture penetration. So strong that they could be up to eight times stronger than the resin itself, their star-sealed bottoms help ensure weight remains evenly distributed. Preprinted with E-Z liner-identification labeling, their innovative clamshell box helps eliminate the possibility of confusion, especially where several sizes and/or types of liners may be employed. For applications where there are no sharp edges, it's difficult to beat commercial-grade HDPE can liners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.