Shop INTEGRATED BAGGING SYSTEMS
See all product information
Create Account
Institutional Low-Density Can Liners, 45 gal, 1.5 mil, 40" x 46", Black, Interleaved Roll, 100PK
Mfr # SL4046150K
Zoro # G223333845
product price:Â $66.39
/pk 100, $0.66/eaKey Features
Thickness
1.5 mil
Strength Rating
Heavy-Duty
Height
46 in
Color
Black
Seal
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL4046150K
- Zoro #
- G223333845
- UPC #
- 762935998523
- Country of Origin
- United States
Dimensions
- Thickness
- 1.5 mil
- Height
- 46 in
- Width
- 40 in
Details
- Strength Rating
- Heavy-Duty
- Color
- Black
- Seal
- Star
- Bag Closure Type
- Open-Face
- % Recycled Content
- 0%
- Capacity
- 45 gal
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Item
- Waste Can Liners
- Max. Load
- 41 to 50 gal
Description
Prime, high-quality resin delivers superior performance. Commercial-grade, linear low-density polyethylene (LLDPE) provides excellent resistance against punctures, splits and tears. These characteristics make LLDPE the best choice for applications where additional strength and stretch are required, especially if the waste to be contained features sharp or jagged edges. Each liner also employs an ultra-strong star-seal bottom. This unique design not only virtually eliminates the potential for messy liquids leakage, but it also allows the liner to conform more easily to the shape of the container while distributing the weight of any contained refuse more evenly. All of which work together to maximize this liner's safe carrying capacity while simplifying your waste collection and transport tasks. Packaged as coreless interleaved rolls for easy, one-at-a-time dispensing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.