Shop INTEGRATED BAGGING SYSTEMS
See all product information
Create Account
Low-Density Commercial Can Liners, 33 gal, 1.5 mil, 33" x 39", Black, Interleaved Roll, 100PK
Mfr # SL3339150K
Zoro # G223333760
product price:Â $47.85
/pk 100, $0.48/eaKey Features
Thickness
1.5 mil
Height
39 in
Color
Black
Seal
Star
Strength Rating
Heavy-Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL3339150K
- Zoro #
- G223333760
- UPC #
- 762935998509
- Country of Origin
- United States
Dimensions
- Thickness
- 1.5 mil
- Height
- 39 in
- Width
- 33 in
Details
- Item
- Waste Can Liners
- Capacity
- 33 gal
- Color
- Black
- Seal
- Star
- Strength Rating
- Heavy-Duty
- Bag Closure Type
- Open-Face
- Material
- Linear Low-Density Polyethylene (LLDPE)
- % Recycled Content
- 0%
- Max. Load
- 31 to 40 gal
Description
Prime, high-quality resin delivers superior performance. Commercial-grade, linear low-density polyethylene provides excellent resistance to punctures, splitting and tearing. These characteristics make these liners an excellent choice for applications where additional strength and stretch are required, especially where waste with sharp or jagged edges is collected. Each liner also employs a star-seal bottom to maximize the bag's carrying capacity while virtually eliminating the potential for leaks. This more rugged, star-seal design allows it to conform more easily to the shape of your container while distributing the weight of refuse more evenly, making removing and replacing the liner during waste-collection tasks a much easier process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.