Low-Density Commercial Can Liners, Infectious Waste Biohazard, 30 gal, 1.15 mil, 30x43 in., Yellow, 150PK

  • Mfr # BR3043SPY

  • Zoro # G512921890


product price:  $78.49
/pk 150, $0.52/ea
Free Shipping & Returns

Key Features

Capacity
30 gal
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.15 mil
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR3043SPY
Zoro #
G512921890
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.15 mil

Details

Capacity
30 gal
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Yellow
Seal
Star

Description

Prime, high-quality resin delivers superior performance. Commercial-grade, linear low-density polyethylene provides excellent resistance to punctures, splitting and tearing. These characteristics make these liners an excellent choice for applications where additional strength and stretch are required, especially where waste with sharp or jagged edges is collected. Each liner also employs a star-seal bottom to maximize the bag's carrying capacity while virtually eliminating the potential for leaks. This more rugged, star-seal design allows it to conform more easily to the shape of your container while distributing the weight of refuse more evenly, making removing and replacing the liner during waste-collection tasks a much easier process.


  • Prime, high-quality linear low-density polyethylene.
  • Institutional, commercial-grade performance.
  • Excellent resistance to punctures, splitting and tearing.
  • Star-seal bottom to ensure even weight distribution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.