Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FXX750PCRPS
Zoro #
G6810676
UPC #
735858234979
Country of Origin
Unknown
Dimensions
Height
5.4"
Width
6.5"
Depth
11.8"
Details
Product Type
Redundant Power Supply
Output Power
750 W
Compatibility
Description
750W Cold Redundant Power Supply spare 80Plus Platinum efficiency for P4000, R1000, and R2000 server chassis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.