This item is Discontinued.

Intel Converged Network Adapter XL7, XL710QDA2 XL710QDA2

Converged Network Adapter XL7, XL710QDA2 (Discontinued)

  • Mfr # XL710QDA2
  • Zoro # G6309433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL710QDA2
Zoro #
G6309433
UPC #
735858282154
Country of Origin
Unknown

Dimensions

Width
6.6"
Height
2.7"

Details

Package Type
Retail
Product Type
40Gigabit Ethernet Card

Description

Intel Ethernet Converged Network Adapter XL710-QDA2 - Cable Medium Copper Cabling Type QSFP+ Direct Attach Twin Axial Cabling up to 10m Bracket Height Low Profile and Full Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.