This item is Discontinued.

Intel CPU Xeon E-2356G 12M Cache 3.2GHz 6C 12T FC-LGA14A Processor CM8070804495016

CPU Xeon E-2356G 12M Cache 3.2GHz 6C 12T FC-LGA14A Processor (Discontinued)

  • Mfr # CM8070804495016
  • Zoro # G215135778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM8070804495016
Zoro #
G215135778
UPC #
8592978339142
Country of Origin
China

Details

Processor Threads
12
Thermal Design Power
80 W
Processor Core
Hexa-core (6 Core)
Graphics Controller Manufacturer
Intel
Clock Speed
3.20 GHz
Overclocking Speed
5 GHz
Item
Processor
Series
2300
Thermal Specification
212°F
Processor Manufacturer
Intel
Graphics Controller Model
UHD Graphics P750
Processor Socket
Socket LGA-1200
Number of Monitors Supported
1
Process Technology
14 nm
64-bit Processing
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.