Shop INTEL
See all product information
Create Account
(E3100KILLERUSB) Network Interface Cards
- Mfr # E3100KILLERUSB
- Zoro # G414882312
product price:Â
$
50.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Data Transfer Rate
2.50-Gbit/s
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Device Supported
Notebook, PC, Desktop
Host Interface
USB Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E3100KILLERUSB
- Zoro #
- G414882312
- UPC #
- 860479001447
- Country of Origin
- United States
- Item
- 2.5Gigabit Ethernet Adapter
- Maximum Data Transfer Rate
- 2.50-Gbit/s
- Media Type Supported
- Twisted Pair
- Number of Network (RJ-45) Ports
- 1
- Device Supported
- Notebook, PC, Desktop
- Host Interface
- USB Type C
- Data Link Protocols
- USB, Ethernet, Gigabit Ethernet
- Color
- Black
- Number of Ports
- 1
- Operating System Compatibility
- Windows 10
- USB Standard
- USB 3.1 Type C
- Operating System
- Windows 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.