Ethernet Network Adapter X710-T2L
- Mfr # X710T2LBLK
- Zoro # G9989597
product price:Â
$
319.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
700
Number of Ports
2
Green Environmental Attribute
Environmentally Friendly
Data Transfer Rate
10 GB/s
Host Interface
PCI Express 3.0 x8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X710T2LBLK
- Zoro #
- G9989597
- UPC #
- -
- Country of Origin
- Unknown
Details
- Series
- 700
- Number of Ports
- 2
- Green Environmental Attribute
- Environmentally Friendly
- Data Transfer Rate
- 10 GB/s
- Host Interface
- PCI Express 3.0 x8
- Chipset Model
- X710-AT2
- Chipset Manufacturer
- Intel
- Media Type Supported
- Twisted Pair
- Number of Network (RJ-45) Ports
- 2
- Device Supported
- Server
- Application
- Network, Data Center
- Item
- 10Gigabit Ethernet Card
- Network Technology
- 10GBase-T
- Includes
- Low-profile Bracket
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.