
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4304XXMUXX
Zoro #
G5030786
UPC #
735858289962
Country of Origin
Unknown
Dimensions
Depth
24.9"
Height
17.2"
Width
6.8"
Details
Product Type
Server Case
Description
Intel Server Chassis P4304XXMUXX (2) Hot-swap fans, (1) standard control panel, (4) fixed 3.5 inch drive sleds, (4) fixed power connectors, (1) 4-port fan-out SATA cable, (1) high current power distribution board, (1) processor/memory airduct, (1) hot-swap bezel, (1) fixed EMI cover, (1) spare hot-swap EMI cover, and (1) Quick User Guide - Cottonwood Pass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.