SILICON PHOTONICS 100G CWDM4 QSFP28 OPTICAL TRANSCEIVER (Discontinued)
- Mfr # SPTSBP3CLCCOBLK
- Zoro # G514908271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPTSBP3CLCCOBLK
Zoro #
G514908271
UPC #
-
Country of Origin
Thailand
Details
Application
Data Networking, Optical Network
Operating Temp. Range
32 to 158°F
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
9.77 Gbit/s
Max. Distance Supported
2 km
Fiber Mode Supported
Single-mode
Item
Silicon Photonics QSFP28 Module
Network Technology
100GBase-CWDM4
Interfaces/Ports Details
(1) 100GBase-CWDM4 Network
Ethernet Technology
100 Gigabit Ethernet
Number of Ports
1
Color
Gray
Description
INTEL SILICON PHOTONICS 100G CWDM4 QSFP28 OPTICAL TRANSCEIVER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.